Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK
Mfr # 542005-4000
Zoro # G006304512
product price: $200.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Head Color Silver
Product Information
- Brand Newport Fasteners
- MFR # 542005-4000
- Zoro # G006304512
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10 x 3/4" Self-Drilling Screws/Slotted/Hex Washer/Steel/Zinc Plating/#3 Point , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin Universal, 5/16" x 4", LCS PL (CLPU-0312-4000)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 5 in Inside Ht, 2-1/2 in Inside Wd/Dia, Stainless Steel (N222-471)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (U04360.025.0500)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (684718-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 8000 PK (752964-8000)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (618702)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (698152)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (731608-100)
- NEWPORT FASTENERS Self-Drilling Screw, #10-24 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 7500 PK (954486-7500)
- ZORO SELECT 8-18X1 1/2 PH MODF TRUS FT SDS #2PT STAINLESS STEEL (0824KPM410)
- Newport Fasteners Self-Drilling Screws