Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 2 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK
Mfr # 744452
Zoro # G306307022
product price: $1,234.99
/pk 1000, $1.23/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 2R
- Material 410 Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, SAE J78
Product Information
- Brand Newport Fasteners
- MFR # 744452
- Zoro # G306307022
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | 2R |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#10 x 2" Self-Drilling Screws/Square/Pan Head/410 Stainless Steel/#3 Drill Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/4 in Lower Step H (WWGSK11-2)
- STANLEY 18 Ga. X 5/8 in. L Steel Brad Nails 1000 pk (SWKBN625S)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0125)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC4689-2520-SS)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (511470-100)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 316 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (178927)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 10000 PK (575349-10000)
- NEWPORT FASTENERS Self-Drilling Screw, #10-24 x 1-1/2 in, 18-8 Stainless Steel Wafer Head Phillips Drive, 1000 PK (982410)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (649981-1700)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 2400 PK (469190-2400)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- Newport Fasteners Self-Tapping Screws