Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # 443661-5000
Zoro # G006301801
product price: $951.99
/pk 5000, $0.19/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 443661-5000
- Zoro # G006301801
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Steel |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10 x 1/2" Self-Drilling Screws/Unslotted/Hex Washer/Steel/Zinc Plating/#2 Point , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (430188-PG)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 25 PK (FBMHEXB812520P25)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U55730.050.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (129011)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (273201-100)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK (613565)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (230843)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 3300 PK (944041-3300)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (750976-2500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6700 PK (501928-6700)
- Newport Fasteners Self-Drilling Screws