Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK
Mfr # 883192-500
Zoro # G706367428
product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Product Information
- Brand Newport Fasteners
- MFR # 883192-500
- Zoro # G706367428
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#10 x 1 3/4" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 18-8 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Cinch Strap, No Adhesive, Black (20338)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.060.0070)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0300)
- ZORO SELECT Hex Nut, M60-5.50, Steel, Class 8, Black Oxide, 48 mm Ht (M01100.600.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (753111-200)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (227280-2000)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (304907)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (779265-1500)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (136635)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (866467)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1432KSWN)
- Newport Fasteners Self-Drilling Screws