Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3000 PK
Mfr # 705330
Zoro # G606306879
product price: $1,002.99
/pk 3000, $0.33/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 2R
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 705330
- Zoro # G606306879
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 2R |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Head Color | Silver |
Description
#10 x 1 1/2" Self-Drilling Screws/Square/Flat Head/Steel/Zinc/#3 Drill Point , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38093.240.0001)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (WWG800625062512)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M51010.040.0006)
- ZORO SELECT Wood Screw, #3, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898022-PG)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (758232-2000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (962813)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 5000 PK (144612-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (340448)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/8 in, Zinc Plated Steel Round Head Hammer Drive Drive, 4000 PK (241478)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (731608-100)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (07803)
- Newport Fasteners Self-Drilling Screws