Shop All Weld & Self-Clinching Studs
Newport Fasteners
Self-Clinching Stud, #6-32, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 10000 PK
Mfr # 151650
Zoro # G406369920
product price: $1,937.99
/pk 10000, $0.19/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Threaded Rod Material Stainless Steel; 18-8
- System of Measurement Inch
- Threaded Rod Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 151650
- Zoro # G406369920
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #6-32 |
Stud Length | 1" |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Stainless Steel; 18-8 |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
6-32 x 1" Self Clinching Studs/Stainless Steel , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9098SS)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.050.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (Z9096)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.056.1200)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 250 PK (770027)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK (782998)
- NEWPORT FASTENERS 5/16"-18 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21304-100)
- NEWPORT FASTENERS Self-Clinching Stud, 5/16"-18, 1", Self Clinching, Steel, Zinc Finish, 1000 PK (844115)
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21061-100)
- NEWPORT FASTENERS Weld Screw, 3/8"-16, 1 in, Bottom Projection, Steel, Plain Finish, 750 PK (968601)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-274-G100)
- Newport Fasteners Weld & Self-Clinching Studs