Shop All Weld & Self-Clinching Studs
Newport Fasteners
Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK
Mfr # 782998
Zoro # G706369934
product price: $1,791.99
/pk 6000, $0.30/ea
Free Shipping & Returns
$1,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Clinching
- Threaded Rod Material Stainless Steel; 18-8
- System of Measurement Inch
- Threaded Rod Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 782998
- Zoro # G706369934
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #10-32 |
Stud Length | 1-1/4" |
Details
Item | Self-Clinching Stud |
Type | Self Clinching |
Threaded Rod Material | Stainless Steel; 18-8 |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
10-32 x 1 1/4" Self Clinching Studs/Stainless Steel , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U08307.037.0350)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.013.0037)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0300)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0150)
- NEWPORT FASTENERS Self-Clinching Stud, #6-32, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 10000 PK (151650)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 250 PK (770027)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21257-100)
- NEWPORT FASTENERS 5/16"-18 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21304-100)
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21061-100)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-376-G1000)
- Newport Fasteners Weld & Self-Clinching Studs