Shop All Lock Nuts
Newport Fasteners
Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK
Mfr # 105134
Zoro # G706372286
product price: $1,596.99
/pk 8000, $0.20/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Lock Type Self Clinching
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 105134
- Zoro # G706372286
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Lock Nut |
Lock Type | Self Clinching |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Corrugated Tubing Fitting Color | Silver |
Description
8-32-3 Self Clinching Nuts/Steel/Zinc/Shank Height: .087"/Sheet Thickness: .091" , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE2)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07080.060.0020)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11/16 in Bore Dia., 5 PK (HO-68SS)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade C, Cadmium Plated, 0.398 in Ht, 500 PK (495864)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/4"-28, Steel, Cadmium Plated, 0.122 in Ht (NB217321B-1)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Cadmium Plated, 0.32 in Ht, 1000 PK (199696)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 3000 PK (421930)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.13 in Ht, 5000 PK (NB045008B-5000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Black Oxide, 2000 PK (795485)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 25 PK (51850)
- Newport Fasteners Lock Nuts