Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 765583
Zoro # G306367811
product price: $472.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Body Length 1/2 in
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 765583
- Zoro # G306367811
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
1/4" OD Round Standoffs /8-32x1/2"/Aluminum/Outer Dia.: 1/4"/Thread Size: 8-32/Length: 1/2" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade C, Black Oxide, 1-1/4 in Ht, 5 PK (HHNIC125-005BX)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.011.0075)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580060SP-003P2)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.025.0400)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (140606RM303)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc, 1000 PK (997879)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (745687)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 1/4 in OD (395977)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (323406)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (102004RM303)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (141006RM303)
- Newport Fasteners Round Standoffs