Shop All Round Standoffs
Newport Fasteners
Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD
Mfr # 598699
Zoro # G606367726
product price: $584.99
/pk 500, $1.17/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 3/8 in
- Standoff Gender Male-Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 598699
- Zoro # G606367726
- Country of Origin Unknown
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Description
1/4" OD Round Standoffs /4-40x3/8"/St. Steel/Outer Dia 1/4"/Thread Size: 4-40/Length: 3/8",500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 3/4 in L, Copper Body, 40 PK (62218)
- TE-CO Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht (61603)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B075)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (102004RM303)
- NEWPORT FASTENERS Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (765583)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (965309)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #6 OD (591368)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (371611RFN)
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD (362729)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD (SO-SS4150)
- Newport Fasteners Round Standoffs