Shop All Round Spacers
Newport Fasteners
Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg
Mfr # 140404RSBN
Zoro # G606354627
product price: $474.99
/pk 500, $0.95/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 1/4 in
- Material Brass
- Finish Nickel Plated
Product Information
- Brand Newport Fasteners
- MFR # 140404RSBN
- Zoro # G606354627
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Brass |
Finish | Nickel Plated |
Description
Spacer Round - #4 x 1/4 x 1/4 , Brass, Nickel Plating, , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07040.056.0225)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 3/8 in Sq (WWG-0375-2500GB)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0037)
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040120-025P1)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.192 in Inside Dia (291967)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.218 in Inside Dia (272959)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (165199)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.192 in Inside Dia (341955)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 13/16 in Overall Lg (311310RSA)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 8 mm Overall Lg, 6 mm Inside Dia (930393)
- Newport Fasteners Round Spacers