Shop All Round Spacers
Newport Fasteners
Round Spacer, #4 Screw Size, Natural Nylon, 11/16 in Overall Lg
Mfr # 101104RSN
Zoro # G606354696
product price: $183.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 11/16 in
- Material Nylon
- Finish Natural
Product Information
- Brand Newport Fasteners
- MFR # 101104RSN
- Zoro # G606354696
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 11/16 in |
Outside Diameter | 3/16" |
Details
Description
Spacer Round - #4 x 3/16 x 11/16 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 5 PK (FBFLWMS58P5)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 3/8 in, Stainless Steel, 18-8, Plain Finish, 10 PK (54442)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Stainless Steel, 316, Plain Finish (U55070.075.1200)
- L.H. DOTTIE #8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 300 PK (RMCT832112)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (754448)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Stainless Steel, 15/16 in Overall Lg, 0.192 in Inside Dia (129581)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Natural Nylon, 1 in Overall Lg (501612RSN)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.252 in Inside Dia (300054)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (176307)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (501010RSN)
- Newport Fasteners Round Spacers