Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.192 in Inside Dia
Mfr # 421297
Zoro # G606355624
product price: $584.99
/pk 1000, $0.58/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 7/8 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Product Information
- Brand Newport Fasteners
- MFR # 421297
- Zoro # G606355624
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 7/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Outside Diameter | 3/8" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
3/8" OD Round Spacers/#10 x 7/8"/Aluminum/Outer Diameter: 3/8"/Hole Size: #10/Length: 7/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Lag Screw, #14, 1-1/2 in, Strong Shield Coated Hex Unslotted Drive (PG1024)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-264)
- ZORO SELECT Hex Nut, #8-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI20-80-100P1)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (338123)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (801476)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 1 in Overall Lg, 0.252 in Inside Dia (837045)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.192 in Inside Dia (341955)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.252 in Inside Dia (631393)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Passivated Stainless Steel, 1/4 in Overall Lg (500414RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia (370212RS303)
- Newport Fasteners Round Spacers