Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK
Mfr # 306589-50
Zoro # G206313413
product price: $403.99
/pk 50, $8.08/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Overall Length 1 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 306589-50
- Zoro # G206313413
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (HF08100750-010P1)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48420)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/16-18x2", Alloy Steel Case Hardened, Full Thread, 100PK (693550-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 9/16-12x3", Alloy Steel Case Hardened, Full Thread, 50PK (576630-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-20 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (368944-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (777328-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (471815-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 1", Stainless Steel, 18-8, Hex Socket Drive , 2500PK (258643-2500)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 20mm, PK100 (M07890.060.0020)
- Newport Fasteners Set Screws