Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK
Mfr # 155411-1000
Zoro # G506308096
product price: $682.99
/pk 1000, $0.68/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 3/8 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 155411-1000
- Zoro # G506308096
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.100.0100)
- ARP HONDA WHEEL STUDS (100-7712)
- ZORO SELECT Machine Screw Nut, #2-56, Nylon, 6/6, Plain, 1/16 in Ht, 25 PK (0400256HN)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/32 in L, 100 PK (930782-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (827886-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (390728-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK (410085-10)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- Newport Fasteners Set Screws