Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 1 1/2", Alloy Steel, Black Oxide, 100PK
Mfr # 903696-100
Zoro # G606335657
product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1-1/2 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 903696-100
- Zoro # G606335657
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 1 1/2", Alloy Steel, Black Oxide, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 40 mm L (930541)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62064)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.040.0060)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, 100PK (213562-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x1 1/2", Alloy Steel Case Hardened, Full Thread, 500PK (562691-500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/4-10x5", Alloy Steel Case Hardened, Full Thread, 75PK (316487-75)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (937985-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (205808-5000)
- MIDWEST FASTENER #10-24 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 15PK (67568)
- Newport Fasteners Set Screws