Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK
Mfr # 987196-1000
Zoro # G706335694
product price: $562.99
/pk 1000, $0.56/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 3/8 in
- Point Type Flat
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 987196-1000
- Zoro # G706335694
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 100 PK (U55050.025.0050)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.043.0600)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 100 PK (03777)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 2 in Lg, 25 PK (TSI0250200P0-025P)
- NEWPORT FASTENERS Set Screws, Cup Point, M10-1.5 x 10mm, Alloy Steel, Hex Socket, , 50PK (871541-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (827886-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (773809-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (946195-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M4-0.7x6mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 5000PK (150806-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (217176-100)
- NEWPORT FASTENERS Set Screws, Cup Point, 5-40 x 5/8", Alloy Steel, Hex Socket, , 100PK (440942-100)
- Newport Fasteners Set Screws