Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 3000 PK
Mfr # 421930
Zoro # G006327757
product price: $562.99
/pk 3000, $0.19/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Hex Width 9.78 in
- Standards DIN 6926
Product Information
- Brand Newport Fasteners
- MFR # 421930
- Zoro # G006327757
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 9.78 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 6926 |
System of Measurement | Metric |
Description
M6-1.0 Flange Style Nylon Insert Locknut/18-8 Stainless Steel/DIN 6926 , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 110 mm Shaft Dia, 2 PK (M36000.110.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04180.025.0002)
- HILLMAN Hex Head Cap Screw, 1-1/4 in L, 50 PK (5167812)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x4 In L, PK25 (WWG-CLP-178)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 1000 PK (975172)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- NEWPORT FASTENERS Serrated Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 150 PK (830795)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1200 PK (597397-BR-1200)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.13 in Ht, 5000 PK (NB045008B-5000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 1 9/32 in Ht, 5 PK (U12411.112.0001)
- Newport Fasteners Lock Nuts