Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 701685-PR-25
Zoro # G706329648
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24-3.00
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 701685-PR-25
- Zoro # G706329648
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M24-3.00 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 982 |
System of Measurement | Metric |
Corrugated Tubing Fitting Color | Silver |
Description
M24-3.00 Tall Nylon Insert Locknut DIN 982/Metric Class 8 Steel/Zinc Plated , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 49/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMD6)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.031.0062)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 5 FT, BLACK (90086)
- NEWPORT FASTENERS 3/8-16 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc , 1000PK (713231)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- NEWPORT FASTENERS Lock Nut, #10-24, Steel, Zinc Plated, 0.117 in Ht, 100 PK (130640-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (704049)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 41/64 in Ht (CLNI20750-025P)
- Newport Fasteners Lock Nuts