Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M18-2.50, A2 Stainless Steel, Not Graded, 20 PK
Mfr # 880574-PR-20
Zoro # G906331571
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Hex Width 26.16 mm
- Standards DIN 985
- System of Measurement Metric
Product Information
- Brand Newport Fasteners
- MFR # 880574-PR-20
- Zoro # G906331571
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M18-2.50 |
Hex Width | 26.16 mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | A2 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 985 |
System of Measurement | Metric |
Description
M18-2.50 Nylon Insert Locknut DIN 985/A2-70 Stainless Steel , 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (2UHR1)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121160)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04110.075.0700)
- ZORO SELECT Fully Threaded Rod, M33-3.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.330.1000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 100 PK (167724-PR-100)
- NEWPORT FASTENERS Lock Nut, #8-32, Steel, Black Oxide, 0.117 in Ht, 5000 PK (347788)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-28, Steel, Zinc Plated, 0.14 in Ht, 100 PK (390424-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1500 PK (927122)
- NEWPORT FASTENERS Top Lock Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 600 PK (109400-BR-600)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 100 PK (768358-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (577550-PR-100)
- Newport Fasteners Lock Nuts