Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 50 PK
Mfr # 984008-PR-50
Zoro # G506331834
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 984008-PR-50
- Zoro # G506331834
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 18.67 mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Description
M12-1.75 Nylon Insert Locknut DIN 985/Metric Class 10 Steel/Zinc Plated , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel 50 PK (2438334)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235821)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 15 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME096)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, Steel, Grade A, Zinc Plated, 100 PK (491124-PR-100)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 100 PK (808960)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK (480081-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Black Oxide, 600 PK (383320)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK (NB046050P-100)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Black Zinc, 2000 PK (873026)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05289)
- Newport Fasteners Lock Nuts