Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK
Mfr # 867724-PR-100
Zoro # G806331817
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Hex Width 11/32 in
Product Information
- Brand Newport Fasteners
- MFR # 867724-PR-100
- Zoro # G806331817
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Locknut Series | NM |
Description
#8-32 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flattened Head Cap Nut, 3/8"-24, Steel, Chome Plated, 0.62 H, 5 PK (MPB3777)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8RZ)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 220 PK (4NEP6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAW35B24)
- NEWPORT FASTENERS Lock Nut, 1-1/8"-7, Steel, Grade 9, Cadmium Yellow, 1.161 in Ht, 100 PK (NB446022B-100)
- NEWPORT FASTENERS External Tooth Lock Washer Lock Nut, #8-32, Steel, Zinc Plated, 0.117 in Ht, 5000 PK (272940)
- NEWPORT FASTENERS 9/16-18 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc , 200PK (712281)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 3500 PK (369298-BR-3500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (761968-BR-500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 500 PK (409648)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Waxed Zinc Yellow, 49/64 in Ht, 10 PK (3XTP2)
- Newport Fasteners Lock Nuts