Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 100 PK
Mfr # NB305283P-100
Zoro # G606331574
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # NB305283P-100
- Zoro # G606331574
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 5/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NTE |
Description
7/16-14 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01200.075.0150)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 50 PK (7423SD1-PWR)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (439720-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, Steel, Grade A, Zinc Plated, 25 PK (457570-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305289B-500)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-24, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (548581-PR-100)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade C, Cadmium Plated, 0.398 in Ht, 500 PK (495864)
- NEWPORT FASTENERS 3/8-16 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc , 1000PK (713231)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- Newport Fasteners Lock Nuts