Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 698074-PR-100
Zoro # G506330158
product price: $71.15
/pk 100, $0.71/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Product Information
- Brand Newport Fasteners
- MFR # 698074-PR-100
- Zoro # G506330158
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 5/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Corrugated Tubing Fitting Color | Silver |
Locknut Series | NTE |
Description
7/16"-14 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- MIDWEST FASTENER 5/8"-11 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07525)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020240116)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, 250 PK (383784-BR-250)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 0.823 in Ht, 25 PK (125542-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (922120-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (755882-PR-100)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 5 PK (60688)
- Newport Fasteners Lock Nuts