Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK
Mfr # 640142
Zoro # G906329608
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Width 5/8 in
Product Information
- Brand Newport Fasteners
- MFR # 640142
- Zoro # G906329608
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 5/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Corrugated Tubing Fitting Color | Yellow |
Locknut Series | NE |
Description
7/16-14 Light Hex Standard/NE Nylon Insert Locknuts/Grade 8/Zinc Yellow Quantity: 500 pcs), 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62731)
- ARROW FASTENER Rivet, 3/16" Dia., 1/2" L, Aluminum Body, 12 PK (RLA3/16)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.031.0150)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 600 PK (385443)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 600 PK (492077)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.285 in Ht, 50 PK (999136)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M18-2.50, A2 Stainless Steel, Not Graded, 20 PK (880574-PR-20)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 5000 PK (751705-BR-5000)
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- Newport Fasteners Lock Nuts