Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK
Mfr # NB305176B-500
Zoro # G806331992
product price: $261.99
/pk 500, $0.52/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # NB305176B-500
- Zoro # G806331992
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NE |
Description
5/8-11 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc Quantity: 500 pcs), 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38250.040.0001)
- ZORO SELECT Thread Cutting Screw, #2-56 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0206FPP)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1000)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3689)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK (NB312250B-2500)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 100 PK (938383-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (804711)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK (480081-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M14-2.00, 18-8 Stainless Steel, Not Graded, 300 PK (483368)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 1000 PK (975172)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- Newport Fasteners Lock Nuts