Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 600 PK
Mfr # 492077
Zoro # G006329836
product price: $132.99
/pk 600, $0.22/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Width 1/2 in
Product Information
- Brand Newport Fasteners
- MFR # 492077
- Zoro # G006329836
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Locknut Series | NE |
Description
5/16-18 Light Hex Standard/NE Nylon Insert Locknuts/Grade 8/Zinc Yellow Quantity: 600 pcs), 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01286)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 in, Steel, Black Oxide, 2 PK (40306)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36025)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.2400)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK (640142)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK (NB312250B-2500)
- NEWPORT FASTENERS Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK (570066-BR-300)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- WISKA Lock Nut, M56, Nickel Plated Brass, Nickel (10011557)
- Newport Fasteners Lock Nuts