Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 816717-PR-100
Zoro # G206331608
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Product Information
- Brand Newport Fasteners
- MFR # 816717-PR-100
- Zoro # G206331608
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NTE |
Description
3/8"-16 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0112-AL28)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12912.080.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 333 Stainless Steel Plain Finish, 10 PK (WAS40514)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x4 L (WWG-CLPZ-248)
- NEWPORT FASTENERS Serrated Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, 2500 PK (977407)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 0.32 in Ht, 100 PK (255128-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (936972)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 250 PK (210151)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Top Lock Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 600 PK (109400-BR-600)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 316 Stainless Steel, Not Graded, 100 PK (251518-PR-100)
- Newport Fasteners Lock Nuts