Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1500 PK
Mfr # 927122
Zoro # G006331846
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Width 9/16 in
Product Information
- Brand Newport Fasteners
- MFR # 927122
- Zoro # G006331846
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NE |
Description
3/8-16 Light Hex Standard/NE Nylon Insert Locknuts/Grade 5/Zinc , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 1/4 in Ht, 100 PK (U12422.031.0002)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22190)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01209.025.0100)
- NEWPORT FASTENERS Serrated Lock Nut, 3/8"-24, Steel, Zinc Plated, 0.23 in Ht, 100 PK (150112-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 100 PK (619705-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-24, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (548581-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 600 PK (492077)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Cadmium Plated, 0.32 in Ht, 1000 PK (199696)
- NEWPORT FASTENERS Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK (570066-BR-300)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- Newport Fasteners Lock Nuts