Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 755882-PR-100
Zoro # G506329855
product price: $46.79
/pk 100, $0.47/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Product Information
- Brand Newport Fasteners
- MFR # 755882-PR-100
- Zoro # G506329855
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Heavy Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NU |
Description
1/4"-20 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 10 PK (M01210.160.0160)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ83)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 40 PK (35441)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (32721)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 100 PK (746159-PR-100)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 250 PK (210151)
- NEWPORT FASTENERS Lock Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 0.38 in Ht, 250 PK (887447)
- NEWPORT FASTENERS Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 0.46 in Ht, 100 PK (754857)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (698074-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12450.037.0001)
- Newport Fasteners Lock Nuts