Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 565181-PR-100
Zoro # G706329518
product price: $33.29
/pk 100, $0.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Product Information
- Brand Newport Fasteners
- MFR # 565181-PR-100
- Zoro # G706329518
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NTE |
Corrugated Tubing Fitting Color | Silver |
Description
1/4"-20 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Torx Drive (116728)
- ZORO SELECT Spring Pin, Slot, M10x80mm L, PK10 (5DV68)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.160.0200)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0010)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1200 PK (597397-BR-1200)
- NEWPORT FASTENERS Serrated Lock Nut, 9/16"-12, Steel, Zinc Plated, 150 PK (446839)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 100 PK (167724-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 5000 PK (751705-BR-5000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 100 PK (314313-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- Newport Fasteners Lock Nuts