Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 600 PK
Mfr # 385443
Zoro # G006328082
product price: $130.99
/pk 600, $0.22/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Width 7/16 in
Product Information
- Brand Newport Fasteners
- MFR # 385443
- Zoro # G006328082
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Locknut Series | NE |
Description
1/4-20 Light Hex Standard/NE Nylon Insert Locknuts/Grade 8/Zinc Yellow Quantity: 600 pcs), 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 25 mm Shaft Dia, 25 PK (M36200.240.0001)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (00683)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Stainless Steel Body, 500 PK (IBI-56)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK (640142)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 600 PK (492077)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 100 PK (519131-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.178 in Ht, 2500 PK (421176)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- Newport Fasteners Lock Nuts