Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 2000 PK
Mfr # 538769
Zoro # G206329858
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #12-24
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Hex Width 7/16 in
Product Information
- Brand Newport Fasteners
- MFR # 538769
- Zoro # G206329858
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #12-24 |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
12-24 Light Hex Standard Nylon Insert Locknuts/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 4 PK (33477)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 20 PK (61168)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 100 PK (NB302550P-100)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 316 Stainless Steel, Not Graded, 100 PK (251518-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1000 PK (619705-BR-1000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Yellow Zinc, 2000 PK (904557)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305289B-500)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Black Zinc, 2000 PK (873026)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 500 PK (200829-BR-500)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK (U12411.087.0001)
- Newport Fasteners Lock Nuts