Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 621578-PR-100
Zoro # G306329628
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Product Information
- Brand Newport Fasteners
- MFR # 621578-PR-100
- Zoro # G306329628
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 3/4 in |
Details
Item | Lock Nut |
Hex Type | Heavy Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NTU |
Description
1/2"-13 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Thin Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0010)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 5 PK (TX-37SS)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 100 PK (768358-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 316 Stainless Steel, Not Graded, 100 PK (251518-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Yellow Zinc, 2000 PK (904557)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (U51422.050.0002)
- Newport Fasteners Lock Nuts