Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK
Mfr # 426578
Zoro # G606327607
product price: $621.99
/pk 2000, $0.31/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Hex Width 3/8 in
Product Information
- Brand Newport Fasteners
- MFR # 426578
- Zoro # G606327607
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Width | 3/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
System of Measurement | Inch |
Description
10-32 Light Hex Standard Nylon Insert Locknuts/18-8 Stainless Steel/Black Oxide , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.040.0025)
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK25 (U51430.015.0062)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK (M04114.080.0035)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (936972)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (373255)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-24, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (548581-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 0.46 in Ht, 100 PK (754857)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 3000 PK (421930)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK (M12300.080.0001)
- Newport Fasteners Lock Nuts