Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK
Mfr # 373255
Zoro # G506327905
product price: $501.99
/pk 2000, $0.25/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Hex Width 3/8 in
Product Information
- Brand Newport Fasteners
- MFR # 373255
- Zoro # G506327905
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Width | 3/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
System of Measurement | Inch |
Description
10-24 Light Hex Standard Nylon Insert Locknuts/18-8 Stainless Steel/Black Oxide , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 160 PK (B07000.050.0150)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy steel, 3/4 in Length, 5 PK (25C75KCS/SEMSBLKOX)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461800)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898120-PG)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (936972)
- NEWPORT FASTENERS Top Lock Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 600 PK (109400-BR-600)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 100 PK (804233-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 100 PK (808960)
- Newport Fasteners Lock Nuts