Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1"-8, Steel, Zinc Plated, 20 PK
Mfr # 919829
Zoro # G906331984
product price: $270.99
/pk 20, $13.55/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-8
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 919829
- Zoro # G906331984
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1-7/16 in |
Details
Description
1-8 Heavy Hex/NU Nylon Insert Locknuts/Steel/Zinc , 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Crown Staples, 16 ga, 1" W, PK10000, 16 ga ga, 1 1/4 in Leg L, Steel, 10000 PK (P15BAB)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 264 PK (L2STT1)
- NEWPORT FASTENERS External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.178 in Ht, 2500 PK (421176)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 100 PK (167724-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 100 PK (519131-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Black Oxide, 2000 PK (795485)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 800 PK (938383-BR-800)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (810405-PR-100)
- Newport Fasteners Lock Nuts