Shop All Tooth Lock Washers
Newport Fasteners
Military External Tooth Lock Washer, For Screw Size #4 410 Stainless Steel, Plain Finish, 5000 PK
Mfr # 964543
Zoro # G806370441
product price: $490.99
/pk 5000, $0.10/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 410 Stainless Steel
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 964543
- Zoro # G806370441
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #4 |
Details
Item | Military External Tooth Lock Washer |
Material | 410 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
MS35335-57/#4 Mil-Spec External Tooth Lock Washers/410 Stainless Steel/DFAR Compliant , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Swivel Concrete Bolts 10K (replacement b (A510004)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08811)
- L.H. DOTTIE #10-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC102412)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0200)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37480.075.0001)
- Newport Fasteners Tooth Lock Washers