Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, #8-32, Steel, Plain, 0.130 in Ht, 100 PK
Mfr # 796798-PR-100
Zoro # G306324814
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Plain
- Hex Height 0.130 in
- Hex Width 11/32 in
Product Information
- Brand Newport Fasteners
- MFR # 796798-PR-100
- Zoro # G306324814
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.130 in |
Hex Width | 11/32 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
#8-32 Hex Machine Screw Nut/Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37171.037.0001)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (U51000.112.0300)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- NEWPORT FASTENERS Heavy Hex Nut, 1/4"-20, Steel, Grade A, Hot Dipped Galvanized, 15/64 in Ht, 100 PK (266093-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 50 PK (142317-PR-50)
- NEWPORT FASTENERS Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow Plated, 13 mm Ht, 25 PK (746129-PR-25)
- NEWPORT FASTENERS Machine Screw Nut, 1/4"-28, Steel, Zinc Plated, 0.193 in Ht, 8000 PK (456911-BR-8000)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, Steel, Zinc Yellow, 17/64 in Ht, 6000 PK (NB331150B-6000)
- NEWPORT FASTENERS Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 10000 PK (996354-BR-10000)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Zinc Plated, 55/64 in Ht, 150 PK (751622-BR-150)
- Newport Fasteners Hex Nuts