Shop All Socket Head Cap Screws
Newport Fasteners
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 1500 PK
Mfr # 211689-1500
Zoro # G606328574
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 4 mm
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 211689-1500
- Zoro # G606328574
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 40 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7380 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 1040 N/mm2 |
Description
Socket Button Head Cap Screw, DIN 7380, M6-1.0 x 40mm, Stainless Steel A2-70, Hex Socket , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK10 (WWG-BPS-2107)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST179701)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.019.0075)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK (992136-100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 100 PK (715270-100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm Length, 1000 PK (536907-1000)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (844617-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 9 in Length, 75 PK (655441-75)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (415858-100)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51566.025.0150)
- Newport Fasteners Socket Head Cap Screws