Shop All Square Nuts
Newport Fasteners
M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK
Mfr # 720148
Zoro # G006368255
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Nut Style Square Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Newport Fasteners
- MFR # 720148
- Zoro # G006368255
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | M6-1.0 |
Details
System of Measurement | Metric |
Nut Style | Square Nut |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Description
M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK (UST184120)
- SENCO 1 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX13EAA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.212.0001)
- NEWPORT FASTENERS 10-24 Square Machine Screw Nuts/18-8 Stainless Steel , 2500PK (214740)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Plain , 60PK (646204-BR-60)
- NEWPORT FASTENERS 10-32 Heavy Hex Nuts/Steel/Zinc , 100PK (NB298240P-100)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- NEWPORT FASTENERS 8-32 Square Machine Screw Nuts/Steel/Zinc , 5000PK (831129)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- Newport Fasteners Square Nuts