Shop All Machine Screws
Newport Fasteners
M5-0.80 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 958569
Zoro # G806339745
product price: $314.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 958569
- Zoro # G806339745
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 14 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M5-0.8 x 14 mm Machine Screws/Phillips/Flat Head/Steel/Zinc/DIN965 , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- MAKITA LOCK NUT 4 (MP224501-6)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.040.0008)
- SENCO Crown Staples, 20 ga, 1/2" W, PK15000, 20 ga ga, 1/2 in Leg L, Steel, 15000 PK (F08BAAP)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (714496)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (192215-100)
- NEWPORT FASTENERS #4-40 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 2000 PK (105844)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 2000 PK (553580)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (544993-PR-1000)
- HILLMAN 101077 10-24 x 0.75 in. Phillips Flat Head Zinc Plated Steel Machine Screw (56268)
- Newport Fasteners Machine Screws