Shop All Socket Head Cap Screws
Newport Fasteners
M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length, 100 PK
Mfr # 551441-100
Zoro # G106370325
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 16 mm
- Drive Size 4.084 mm
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 551441-100
- Zoro # G106370325
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 16 mm |
Drive Size | 4.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Hd Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M5-0.80 x16mm,Fully Threaded RoHS 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- ZORO SELECT Beveled Washer, Fits Bolt Size M16 Steel, Zinc Finish, 10 PK (SBW5016000-010P1)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-007)
- NEWPORT FASTENERS M1.6-0.35 Socket Head Cap Screw, Black Oxide Alloy Steel, 3mm Length, 100 PK (845955-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 800 PK (445198-800)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 100 PK (277252-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 9/16 in Length, 2500 PK (890335-2500)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 2500 PK (676642-2500)
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 in Length (449635-1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (SC2205025-100P)
- Newport Fasteners Socket Head Cap Screws