Shop All Spring Pins
Newport Fasteners
M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK
Mfr # 174991
Zoro # G506350989
product price: $684.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. M4
Product Information
- Brand Newport Fasteners
- MFR # 174991
- Zoro # G506350989
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M4 |
Fastener Length | 24 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | ISO 8752 |
Description
M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07001.025.0050)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- DAGGERZ Self-Drilling Screw, #12-14 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1210)
- ITW BEE LEITZKE Spring Pin Assortment, 204 Pcs (WWG-DISP-SP204)
- NEWPORT FASTENERS 5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK (631448)
- NEWPORT FASTENERS 1/8 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (339633)
- NEWPORT FASTENERS 5/32 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (376823)
- NEWPORT FASTENERS 3/16 x 1 3/4" Roll Pins/420 Stainless Steel , 1000PK (497336)
- NEWPORT FASTENERS 1/4" x 2" Roll Pins/Steel/Plain , 500PK (457587)
- NEWPORT FASTENERS M6 x 35mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK (649915)
- NEWPORT FASTENERS M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK (364043)
- Newport Fasteners Spring Pins