Shop All Socket Head Cap Screws
Newport Fasteners
M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK
Mfr # 677606-100
Zoro # G606346998
product price: $83.75
/pk 100, $0.84/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 10 mm
- Drive Size 2.50 mm
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 677606-100
- Zoro # G606346998
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 10 mm |
Drive Size | 2.50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ANSI/ASME B18.3.5M |
Item | Socket Head Cap Screw |
Tensile Strength | 1040 Mpa |
Head Type | Flat |
Description
Socket Flat Countersunk Head Cap Screw, M4-0.7x10mm, Alloy Steel,Hex Socket, Blue Devil Brand,,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1" L, Steel Zinc Plated, 100 PK (05502-PWR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.050.0014)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 5 PK (U51007.062.0450)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (413945-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 2500 PK (457673-2500)
- NEWPORT FASTENERS 3/4"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (873041-100)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (296530-100)
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (181079-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (488826-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 800 PK (361273-800)
- Newport Fasteners Socket Head Cap Screws