Shop All Socket Head Cap Screws
Newport Fasteners
M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK
Mfr # 332131-100
Zoro # G106336260
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 10 mm
- Drive Size 3.071 mm
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 332131-100
- Zoro # G106336260
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 10 mm |
Drive Size | 3.071 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M4-0.70 x10mm Coarse Thread, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60555)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/4in, Pln, PK50 (U39100.015.0125)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12950.075.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 100 PK (U38400.006.0001)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 500 PK (656799-500)
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 3/16 in Length, 1000 PK (612747-1000)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in Length (337383-1)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (892133-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 1000 PK (109770-1000)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (353250-100)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51448)
- Newport Fasteners Socket Head Cap Screws