Shop All Socket Head Cap Screws
Newport Fasteners
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 100 PK
Mfr # 421684-100
Zoro # G206341010
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 6 mm
- Drive Size 2 mm
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 421684-100
- Zoro # G206341010
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 6 mm |
Drive Size | 2 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 1040 Mpa |
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M3-0.5 x 6mm, Stainless Steel A2-70, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK (UST235883)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0162)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U04100.037.0550)
- ZORO SELECT Binding Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1522)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (330523-100)
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length (170246-1)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 150 PK (737469-150)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (345706-100)
- NEWPORT FASTENERS #0-80 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 100 PK (883404-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 100 PK (601714-100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.011.0037)
- Newport Fasteners Socket Head Cap Screws