Shop All Spring Pins
Newport Fasteners
M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK
Mfr # 364043
Zoro # G306351049
product price: $877.99
/pk 20000, $0.04/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. M2.5
Product Information
- Brand Newport Fasteners
- MFR # 364043
- Zoro # G306351049
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M2.5 |
Fastener Length | 6mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | ISO 8752 |
Description
M2.5 x 6mm Roll Pins/Steel/Plain /ISO 8752 , 20000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (06842)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- ZORO SELECT Undersized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Brass (WWG060125012512)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.060.0020)
- NEWPORT FASTENERS 7/32" x 1" Roll Pins/Steel/Zinc , 1000PK (864274)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Plain , 200PK (663178)
- NEWPORT FASTENERS 3/16 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (715373)
- NEWPORT FASTENERS 1/4 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (610258)
- NEWPORT FASTENERS M6 x 35mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK (649915)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/4in, 2750lb, PK50 (U51428.015.0125)
- Newport Fasteners Spring Pins