Shop All Socket Head Cap Screws
Newport Fasteners
M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 25 PK
Mfr # 378945-25
Zoro # G106370271
product price: $382.99
/pk 25, $15.32/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 50 mm
- Drive Size 14.142 mm
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 378945-25
- Zoro # G106370271
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 50 mm |
Drive Size | 14.142 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Hd Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M16-2.00 x50mm,Fully Threaded RoHS 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.15 in L, Steel, 10 PK (ALS4T-813-200)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 20 mm Length, 100 PK (512214-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (677606-100)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK (967324-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (706404-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 100 PK (485122-100)
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 750 PK (119965-750)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK (ZSCRW-543)
- Newport Fasteners Socket Head Cap Screws