Shop All Machine Screws
Newport Fasteners
M1.6-0.35 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # 584453
Zoro # G306319919
product price: $727.99
/pk 8000, $0.09/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M1.6-0.35
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 584453
- Zoro # G306319919
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M1.6-0.35 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M1.6-0.35 x 10 mm Machine Screws/Phillips/Pan Head/Steel/Zinc/DIN7985A , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.075.0250)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Black Oxide, 2 PK (40502)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 5 mm W, 8 mm H (WWG310805305)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0002)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (870034)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 5000 PK (179750-BR-5000)
- NEWPORT FASTENERS #10-24 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK (580318)
- NEWPORT FASTENERS #10-32 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (853316-PR-100)
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (223830-BR-500)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (167189-PR-500)
- USA INDUSTRIALS #4-40 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-336)
- Newport Fasteners Machine Screws